Cover made of laminated wood 40X28

Article no.: 951985 40X28
(115.91 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Manufacturer's designation MD Ramp System™ Nitrile Male Black
Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 40X28
EAN / GTIN 2050002004979
Manufacturer number 551M0003BL

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Dimension in G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart