Cover made of laminated wood, Dimension in G: 30X20

Article no.: 951985 30X20
(191.52 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cushion Ease Solid™ Nitrile
Width 750 mm
Depth 500 mm
Width in G 30
Depth in G 20
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 30X20
EAN / GTIN 2050002003873
Manufacturer number 656S0033BL

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart