{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Cushion Ease Solid™ | |
Width | 600 mm | |
Depth | 700 mm | |
Width in G | 24 | |
Depth in G | 28 | |
Thickness | 15 mm | |
Type of product | Cover plate |
Article number | 951985 24X28 | |
EAN / GTIN | 2050002004955 | |
Manufacturer number | 556S0033BL |