Cover made of laminated wood, Dimension in G: 30X24

Article no.: 951985 30X24
(161.96 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cushion Ease Solid™ Nitrile FR
Width 750 mm
Depth 600 mm
Width in G 30
Depth in G 24
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 30X24
EAN / GTIN 2050002004931
Manufacturer number 656SFR33BL

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart