E04G SEXPR-03 Screw Lock Boring Bars Carrying 75° Rhombic Inserts with 11° Clearance for 4.5 mm Minimum Bore Diameter

Article no.: 6862266
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 6862266
EAN / GTIN 7291075348576
Manufacturer number 6862266
L-Number L23990 196

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 4 mm, Minimum Bore Diameter (DMIN) 4.5 mm, Overall Length (OAL) 90 mm, Shank Height (H) 3.8 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 2.3 mm
  • Master Insert Identification (MIID) EPGT 03X101-F1P
  • Minimum Bore Diameter (DMIN) 4.5 mm
  • Overall Length (OAL) 90 mm
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees
  • Reduced Body Diameter Length (LDRED) 9 mm
  • Shank Height (H) 3.8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart