TPMT 160308 IC635 Triangular 11° Positive Inserts with a Positive Chipformer Exerts Low Cutting Forces for Internal Finish Turning

Article no.: 5600417
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5600417
EAN / GTIN 7291075078619
Manufacturer number 5600417
L-Number L23950 497

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 16.5 mm, Inscribed Circle Diameter (IC) 9.52 mm, Insert Thickness (S) 3.18 mm

Feature:

  • Clearance Angle Major (AN) 11 Degrees
  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Length (L) 16.5 mm
  • Depth of Cut Maximum (APMX) 12 mm
  • Fixing Hole Diameter (D1) 4.3 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Insert Thickness (S) 3.18 mm
  • Max. Turning Feed (ft(max)) 0.35 mm/rev
  • Min D.O.C. 5 mm
  • Min. Turning Feed (ft(min)) 0.15 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart