RCGT 1003M0-AS IC20 Round Inserts with a 7° Positive Flank, Very Positive Rake Angle and Sharp Cutting Edge for Machining Aluminum

Article no.: 5540022
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 5540022
EAN / GTIN 7291075097481
Manufacturer number 5540022
L-Number L23950 256

Description

Description:

Turning Indexable Inserts, Chip Breaker Type AS, Inscribed Circle Diameter (IC) 10 mm, Insert Thickness (S) 3.18 mm

Feature:

  • Chip Breaker Type AS
  • Clearance Angle Major (AN) 7 Degrees
  • Depth of Cut Maximum (APMX) 5 mm
  • Fixing Hole Diameter (D1) 4 mm
  • Inscribed Circle Diameter (IC) 10 mm
  • Insert Thickness (S) 3.18 mm
  • Max. Turning Feed (ft(max)) 0.4 mm/rev
  • Min D.O.C. 1 mm
  • Min. Turning Feed (ft(min)) 0.2 mm/rev

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart