XCMT 10R-303003-MG IC808G Two Cutting Edged Internal Grooving Inserts for DR-MF Multifunction Tools

Article no.: 5522276
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS

Identification numbers & Classifications

Article number 5522276
EAN / GTIN 7291075347722
Manufacturer number 5522276
L-Number L23940 1965

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.3 mm, Cutting Depth Maximum (CDX) 3 mm, Cutting Width (CW) 3 mm, Insert Thickness (S) 4.34 mm, Overall Length (OAL) 10.5 mm

Feature:

  • Corner Radius (RE) 0.3 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 3 mm
  • Insert Rake Angle (GAN) 7 Degrees
  • Insert Thickness (S) 4.34 mm
  • Max. Grooving Feed (fg(max)) 0.12 mm/rev
  • Min. Grooving Feed (fg(min)) 0.06 mm/rev
  • Overall Length (OAL) 10.5 mm

Suitable products

Tool holders

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart