XCMT 170508-MF IC908 Inserts for DR-MF Multifunction Tools with Two Cutting Edges for Hard Materials and Interrupted Cut

Article no.: 5508051
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 5508051
EAN / GTIN 7291075202830
Manufacturer number 5508051
L-Number L23950 334

Description

Description:

Indexable Drill Inserts, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 17.4 mm, Inscribed Circle Diameter (IC) 17.4 mm, Insert Included Angle (EPSR) 83.5 Degrees, Insert Thickness (S) 5.56 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 17.4 mm
  • Inscribed Circle Diameter (IC) 17.4 mm
  • Insert Included Angle (EPSR) 83.5 Degrees
  • Insert Thickness (S) 5.56 mm

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart