DR-MF-I-08R-2.25D-050A-04 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3202368
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification & Classification

Article number 3202368
EAN / GTIN 7291075356984
Manufacturer number 3202368
L-Number L24150 73

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Overall Length (OAL) 2.54″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Diameter (DC): 0.315″
  • Minimum Bore Diameter (DMIN): 0.315″
  • Overall Length (OAL): 2.54″

Suitable products

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart