DRG-MF-20R-2.25D-100A-10 Multifunction Drilling, Boring, Facing, External Turning and Internal Grooving Tools

Article no.: 3203776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTIFUNCTIONTOOLS
Type of product Indexable drill

Identification numbers & Classifications

Article number 3203776
EAN / GTIN 7291075357035
Manufacturer number 3203776
L-Number L24150 61

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Overall Length (OAL) 4.37″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC): 0.787″
  • Functional Width (WF): 0.52″
  • Minimum Bore Diameter (DMIN): 0.851″
  • Overall Length (OAL): 4.37″

Suitable products

Inserts

From the same series "MULTIFUNCTIONTOOLS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart