DCMT 070204-SM IC8150 55° Rhombic Inserts with a 7° Positive Flank for Semi-Finishing and Finish Turning on Soft Materials and Exotic Alloys

Article no.: 5508211
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 5508211
EAN / GTIN 7291075105322
Manufacturer number 5508211
L-Number L23950 3339

Description

Description:

Turning Indexable Inserts, Chip Breaker Type SM, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 7.7 mm, Inscribed Circle Diameter (IC) 6.35 mm, Insert Thickness (S) 2.38 mm

Feature:

  • Chip Breaker Type SM
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 7.7 mm
  • Depth of Cut Maximum (APMX) 2.5 mm
  • Fixing Hole Diameter (D1) 2.8 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Thickness (S) 2.38 mm
  • Max. Turning Feed (ft(max)) 0.25 mm/rev
  • Min D.O.C. 0.5 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart