TPMT 160304 IC9250 Triangular 11° Positive Inserts with a Positive Chipformer Exerts Low Cutting Forces for Internal Finish Turning

Article no.: 5507317
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 94.60 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification & Classification

Article number 5507317
Copy
EAN / GTIN 7291075078428
Copy
Manufacturer number 5507317
Copy
L-Number L23950 3048
Copy

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 16.5 mm, Inscribed Circle Diameter (IC) 9.52 mm, Insert Thickness (S) 3.18 mm

Feature:

  • Clearance Angle Major (AN) 11 Degrees
  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 16.5 mm
  • Depth of Cut Maximum (APMX) 4 mm
  • Fixing Hole Diameter (D1) 4.3 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Insert Thickness (S) 3.18 mm
  • Max. Turning Feed (ft(max)) 0.3 mm/rev
  • Min D.O.C. 1 mm
  • Min. Turning Feed (ft(min)) 0.12 mm/rev

Suitable products

From the same series "ISOTURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart