CSSNR 2525M-12CE 45° Lead Angle Tools Carrying the Square Ceramic Inserts for Longitudinal and Face Turning

Article no.: 3696568
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3696568
EAN / GTIN 7291075113396
Manufacturer number 3696568
L-Number L23990 1445

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 26 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) SNGN 1207
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart