• The item cannot be ordered due to missing prices.

A40U SVLFNR-22-AL-JHP Screw Lock Boring Bars Carrying 35° Rhombic Inserts with 7° Clearance

Article no.: 3606760

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification numbers & Classifications

Article number 3606760
EAN / GTIN 7291075421903
Manufacturer number 3606760
L-Number L23990 460

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 40 mm, Functional Length (LF) 350 mm, Minimum Bore Diameter (DMIN) 48 mm, Shank Height (H) 36 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 350 mm
  • Functional Width (WF) 22.5 mm
  • Master Insert Identification (MIID) VNGU 220630-R3N
  • Minimum Bore Diameter (DMIN) 48 mm
  • Rake Angle Axial (GAMP) 4.5 Degrees
  • Rake Angle Radial (GAMF) 11 Degrees
  • Reduced Body Diameter Length (LDRED) 60 mm
  • Shank Height (H) 36 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart