PSSNR 2525M-12 45° Lead Angle Lever Lock Tools Carrying Negative Square Inserts for Longitudinal and Facing Applications

Article no.: 3606549
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3606549
Copy
EAN / GTIN 7291075098068
Copy
Manufacturer number 3606549
Copy
L-Number L23990 50
Copy

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 29 mm, Overall Length (OAL) 158.3 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 29 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) SNMG 1204
  • Overall Length (OAL) 158.3 mm
  • Rake Angle Axial (GAMP) -5.5 Degrees
  • Rake Angle Radial (GAMF) -5.5 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "ISOTURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart