S12M STLPL-11 Screw Lock Boring Bars Carrying Triangular Inserts with 11° Clearance

Article no.: 3606541
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3606541
EAN / GTIN 7291075065428
Manufacturer number 3606541
L-Number L23990 358

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 12 mm, Overall Length (OAL) 150 mm, Shank Height (H) 11 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 12 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 7 mm
  • Master Insert Identification (MIID) TPMT 110204-PF
  • Minimum Bore Diameter_2 (DMIN_2) 15 mm
  • Overall Length (OAL) 150 mm
  • Rake Angle Axial (GAMP) 4 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Reduced Body Diameter Length (LDRED) 27 mm
  • Shank Height (H) 11 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart