HSK A63WH-SVVNN-J12F 72.5° Lead Angle Tools with HSK Exchangeable Tapered Shanks Carrying 35° Negative Inserts

Article no.: 3602393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSK

Identification numbers & Classifications

Article number 3602393
EAN / GTIN 7291075200225
Manufacturer number 3602393
L-Number L24230 163

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 110 mm, Overall Length (OAL) 142 mm

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Functional Length (LF) 110 mm
  • Inscribed Circle Diameter (IC) 7.15 mm
  • Master Insert Identification (MIID) VNM. 12T3
  • Overall Length (OAL) 142 mm
  • Rake Angle Radial (GAMF) 14 Degrees

Suitable products

From the same series "HSK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart