HSK A63WH-SVJCL-J16 Tools with HSK Exchangeable Tapered Shanks Carrying Positive 35° Inserts for Mounting at a 15° on Turn-Mill Machines

Article no.: 3602392
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HSK
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602392
    EAN / GTIN 7291075200218
    Manufacturer number 3602392
    L-Number L24230 157

    Description

    Description:

    General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 110 mm, Overall Length (OAL) 142 mm

    Feature:

    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 110 mm
    • Functional Width (WF) 25 mm
    • Inscribed Circle Diameter (IC) 9.52 mm
    • Master Insert Identification (MIID) VC.. 1604
    • Overall Length (OAL) 142 mm

    Suitable products

    Accessories

    Inserts

    From the same series "HSK" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart