HSK A63WH MULNL J12MW MULTI-WEDGE Toolholders with HSK Taper Shanks for 80° Rhombic, Trigon and Square Inserts

Article no.: 3602386
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HSK
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3602386
    EAN / GTIN 7291075200188
    Manufacturer number 3602386
    L-Number L24230 152

    Description

    Description:

    General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 110 mm, Overall Length (OAL) 142 mm

    Feature:

    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Direction (HAND) Left Hand
    • Functional Length (LF) 110 mm
    • Functional Width (WF) 25 mm
    • Inscribed Circle Diameter (IC) 12.7 mm
    • Master Insert Identification (MIID) W/C/SNMG 1204
    • Overall Length (OAL) 142 mm
    • Rake Angle Axial (GAMP) -6 Degrees
    • Rake Angle Radial (GAMF) -6 Degrees

    Suitable products

    Accessories

    Inserts

    From the same series "HSK" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart