HSK A63WH-SLSNR-G15 TANG Tools for 45° Mounting, with HSK Taper Shanks for LNMX-HT - High Production Cutting, Tangentially Clamped Inserts

Article no.: 3696284
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSK
Type of product Clamp toolholder

Identification & Classification

Article number 3696284
Copy
EAN / GTIN 7291075191530
Copy
Manufacturer number 3696284
Copy
L-Number L24230 104
Copy

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 90 mm, Overall Length (OAL) 122 mm

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 90 mm
  • Functional Width (WF) 10 mm
  • Master Insert Identification (MIID) LNMX 1506
  • Overall Length (OAL) 122 mm
  • Rake Angle Radial (GAMF) 9 Degrees

Suitable products

From the same series "HSK" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart