HSK A63WH-ASHR-1.000-1 Square Shank Tool Adapters with HSK Exchangeable Shanks, for Turn-Mill Machines

Article no.: 4505816
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSK
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 4505816
EAN / GTIN 7291075215632
Manufacturer number 4505816
L-Number L24230 72

Description

Description:

Quick-Change Tooling ,Connection Diameter Machine Side (DCONMS) 2.48″ ,Protruding Length (LPR) 4.92″ ,Shank Size (SS) 63

Feature:

  • Body Length (LB): 1.181″
  • Connection Diameter Machine Side (DCONMS): 2.48″
  • Functional Width (WF): 0.512″
  • Overall Height (OAH): 3.23″
  • Overall Length (OAL): 6.18″
  • Protruding Length (LPR): 4.92″
  • Shank Height (H): 1″
  • Shank Size (SS): 63
  • Shank Width (B): 1″

Suitable products

From the same series "HSK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart