TCKNL 2525M-12CH 75° Lead Angle Tools Carrying the 100° Corner of CNGX 80° Negative Rhombic Ceramic Dimpled Inserts for Facing

Article no.: 3602372
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602372
EAN / GTIN 7291075194715
Manufacturer number 3602372
L-Number L23990 896

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 28 mm, Overall Length (OAL) 153.05 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 28 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) CNGX 1207...T
  • Overall Length (OAL) 153.05 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart