MG 08-STFPR-09X Solid Carbide Boring Bars for Positive TPGX Inserts for Small Diameter Machining (External Coolant)

Article no.: 3602009
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3602009
Copy
EAN / GTIN 7291075163896
Copy
Manufacturer number 3602009
Copy
L-Number L23990 286
Copy

Description

Description:

Boring bars, machine shank diameter (DCONMS) 8 mm, Dmin parting 9.5 mm, overall length (OAL) 79 mm

Feature:

  • Machine-side connection diameter (DCONMS) 8 mm
  • Direction (HAND) Right Hand
  • Width of Function (WF) 4.9 mm
  • Insert Name (MIID) TPGX 730-L
  • Dmin Parting 9.5 mm
  • Overall Length (OAL) 79 mm
  • Rake Angle Axial (GAMP) 5 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees

Suitable products

From the same series "ISOTURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart