A08J STFPR-09X Boring Bars Carrying Triangular TPGX 11° Clearance Inserts for Small Diameters

Article no.: 3601981
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3601981
EAN / GTIN 7291075161656
Manufacturer number 3601981
L-Number L23990 237

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 8 mm, Minimum Bore Diameter (DMIN) 9.5 mm, Overall Length (OAL) 110 mm, Shank Height (H) 7.2 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 5 mm
  • Master Insert Identification (MIID) TPGX 090202T
  • Minimum Bore Diameter (DMIN) 9.5 mm
  • Overall Length (OAL) 110 mm
  • Rake Angle Axial (GAMP) 5 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees
  • Shank Height (H) 7.2 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart