MWLNL 4040R-13W Top Wedge Lock External Toolholders for Large Trigon Inserts

Article no.: 3601531
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3601531
EAN / GTIN 7291075234077
Manufacturer number 3601531
L-Number L23990 1433

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 200 mm, Head Length (LH) 45 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 200 mm
  • Functional Width (WF) 50 mm
  • Head Length (LH) 45 mm
  • Inscribed Circle Diameter (IC) 19.05 mm
  • Master Insert Identification (MIID) WNMG 1306
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart