STFCR 2525M-16 Screw Lock Tools Carrying Triangular Inserts with 7° Clearance Angle for Face Turning

Article no.: 3600997
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3600997
EAN / GTIN 7291075074437
Manufacturer number 3600997
L-Number L23990 1548

Description

Beschreibung:

Drehwerkzeuge mit WSP, Funktionslänge (LF) 150 mm, Kopflänge (LH) 20 mm

Merkmal:

  • Richtung (HAND) Right Hand
  • Funktionslänge (LF) 150 mm
  • Funktionsbreite (WF) 32 mm
  • Kopflänge (LH) 20 mm
  • Durchmesser Inkreis (IC) 9.52 mm
  • Bezeichnung Schneidplatte (MIID) TC.. 16T3
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Schafthöhe (H) 25 mm
  • Schaftbreite (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart