FFX4 ED0.62-2-2.0W0.75-04 Endmills for Fast Feed Carrying Double-Sided Inserts with 4 Cutting edges

Article no.: 3336695
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4FEED
Type of product End / face mill

Identification numbers & Classifications

Article number 3336695
EAN / GTIN 7291075393187
Manufacturer number 3336695
L-Number L23980 3014

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 5/8″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.031″ ,Overall Length (OAL) 4-1/4″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.334″
  • Cutting Diameter (DC/DCX): 5/8″
  • Cutting Diameter Maximum (DCX): 5/8″
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 0.031″
  • Functional Length (LF): 3.234″
  • Head Length (LH): 2″
  • Master Insert Identification (MIID): FFX4 XNMU 040310T
  • Overall Length (OAL): 4-1/4″
  • Ramping Angle Maximum (RMPX): 4.3 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 17 Degrees

Suitable products

From the same series "LOGIQ4FEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart