AVC-D32-SCLCL-09 Interchangeable Boring Heads Carrying 80° Rhombic Inserts with 7° Clearance

Article no.: 3331857
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Boring bar

Identification & Classification

Article number 3331857
EAN / GTIN 7291075364835
Manufacturer number 3331857
L-Number L23990 468

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 32 mm, Functional Length (LF) 32 mm, Minimum Bore Diameter (DMIN) 40 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 32 mm
  • Functional Width (WF) 22 mm
  • Master Insert Identification (MIID) CCMT 3-2-M3M
  • Minimum Bore Diameter (DMIN) 40 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart