Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 12, Depth of Cut Maximum (APMX) 42 mm, Flute Count (NOF) 2, Overall Length (OAL) 110 mm, Shank Type Weldon, Shank Type Weldon
Feature:
- Connection Code Machine Side (CCMS) Weldon
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 32 mm
- Cutting Diameter (DC/DCX) 32 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 12
- Depth of Cut Maximum (APMX) 42 mm
- Flute Count (NOF) 2
- Functional Length (LF) 74 mm
- Head Length (LH) 50 mm
- Master Insert Identification (MIID) HM390 TPKT 1003
- Overall Length (OAL) 110 mm
- Ramping Angle Maximum (RMPX) 2.1 Degrees
- Shank Type Weldon
- Tool Cutting Edge Angle (KAPR) 90 Degrees