PCLCL 1212X-09S-JHP-MC Tools with Channels for High-Pressure Coolant Carrying 80° Positive Rhombic Inserts for Swiss Automatic Machines

Article no.: 3308027
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification & Classification

Article number 3308027
EAN / GTIN 7291075365344
Manufacturer number 3308027
L-Number L23990 670

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 67 mm, Head Length (LH) 23 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 67 mm
  • Functional Width (WF) 12.2 mm
  • Head Length (LH) 23 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Master Insert Identification (MIID) CC.. 09T3
  • Rake Angle Axial (GAMP) 0 Degrees
  • Rake Angle Radial (GAMF) 0 Degrees
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart