Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 8 mm, Flute Count (NOF) 5, Overall Length (OAL) 110 mm, Shank Type Weldon, Shank Type Weldon
Feature:
- Connection Code Machine Side (CCMS) Weldon
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 40 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 5
- Depth of Cut Maximum (APMX) 8 mm
- Flute Count (NOF) 5
- Functional Length (LF) 74 mm
- Head Length (LH) 30 mm
- Master Insert Identification (MIID) HM390 TPKT 100304PDR
- Overall Length (OAL) 110 mm
- Ramping Angle Maximum (RMPX) 1.6 Degrees
- Shank Type Weldon
- Tool Cutting Edge Angle (KAPR) 90 Degrees