DREMOMETER CR 1/2″ 60-300 Nm with Alu tube

Article no.: 2926997
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 Nm
Series DREMOMETER
Square drive 1/2 in
Type of product Torque Wrench

Identification & Classification

Article number 2926997
Copy
EAN / GTIN 4002805935286
Copy
Manufacturer number 2926997
Copy
L-Number L60160 4422
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 60 - 300 N·m / 45 - 220 lbf·ft
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 1/2″ square drive with ball locking device as per DIN 3120 - A 12.5, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with a scale graduation of 5 N·m and 5 lbf·ft
  • With push-button release
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • Single- and double-square drive for controlled bi-directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 529 mm
  • Distance housing - square centre: 17,5 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Single square rigid
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 30 mm
  • Head width 1 [mm]: 35,0 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 5 lbf ft
  • Scale division [Nm]: 5 Nm
  • Scale type: Dual
  • square drive [metric]: 12,5 mm
  • Storage: in plastic box with aluminium extension tube
  • Target groups:
    • Automotive
    • Industrial
    • Construction and Commercial
    • Military
    • Energy
    • Machinery
    • Workshop
    • Utility
    • Service
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [lbf ft]: 45 lbf ft - 220 lbf ft
  • Torque range (min./max.) [Nm]: 60 Nm - 300 Nm
  • Torque spanner type: CR
  • Total height [mm]: 48 mm
  • Total length [mm]: 617 mm
  • Total width [mm]: 35 mm
  • VDE certified: no

Suitable products

From the same series "DREMOMETER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart