Torque wrench DREMOMETER T-FS 1/4″ pre-set 5Nm

Article no.: 1947958
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 1947958
    EAN / GTIN 4002805929322
    Manufacturer number 1947958
    L-Number L60160 3624

    Description

    Description:

    • Use:
    • Power-saving application for torques which are usually in the range of torque screwdrivers
    • E.g. securing modules on solar power systems, tool supports etc.; wherever the torques are too large for classic torque screwdrivers
    • Features:
    • Torque wrench series with 8 pre-set models for serial production
    • For controlled directional tightening
    • Working accuracy acc. to DIN EN ISO 6789-2:2017 Typ II Class E (+/- 6 %)
    • Lightweight and robust - housing made of a high-quality aluminium alloy
    • With certificate acc. to DIN EN ISO 6789-2:2017, traceable via in-house DAkkS laboratory to national standards
    • Special ranges are available on request

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
    • Distance housing - square centre: 62,5 mm
    • Drive square [inch]: 1/4″
    • Drive type/drive: Single square rigid
    • Fixed setting value: 5 Nm
    • Fixed setting: yes
    • Fuse Output square: Ball lock
    • Material: Aluminium alloy
    • Precision: +/- 6 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale type: without
    • square drive [metric]: 6,3 mm
    • Target groups:
      • Automotive
      • Electronics industry
      • Fine mechanics
      • Military
      • Energy
      • Machine construction
      • Cabinet construction
    • Tightening direction: Right
    • Total height [mm]: 22 mm
    • Total length [mm]: 100 mm
    • Total width [mm]: 125 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart