Torque wrench DREMOMETER A-SE A+S 9x12 8-40Nm

Article no.: 1427059
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1427059
EAN / GTIN 4002805927281
Manufacturer number 1427059
L-Number L60160 4663

Description

Description:

  • Technical advantage/Function:
  • Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user
  • Classified as per DIN EN ISO 6789-2:2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • Drive offers extensive range of accessories
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
  • Force to be applied in the middle of the handgrip only - do not use an extension tube as otherwise, inaccuracies can evolve
  • Operation only with end fittings otherwise inaccuracies can arise. Keep the depth gauges on the certificate in mind. Only use original GEDORE accessories.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • With certificate acc. to DIN EN ISO 6789-2:2017, traceable via in-house DAkkS laboratory to national standards
  • Pre-set DREMOMETER for serial production wherever the same value always needs to be applied
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
  • Calibration length [mm]: 302 mm
  • Distance housing - square centre: 40 mm
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: yes
  • Fuse: Pin lock
  • Head height 1 [mm]: 30 mm
  • Head width 1 [mm]: 35,0 mm
  • Lever length drive side [mm]: 40 mm
  • Lever length handle side [mm]: 321 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [Nm]: 5 Nm
  • Scale division: 5
  • Scale graduation [lbf in]: 50 lbf in
  • Scale type: Dual
  • Stitch size [metric]: 17,5 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Military
    • Machinery
    • Railway
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf in]: 70 lbf in - 50 lbf in
  • Torque range (min./max.) [Nm]: 8 Nm - 40 Nm
  • Torque spanner type:
    • A-SE
    • A+S
  • Total height [mm]: 30 mm
  • Total length [mm]: 361 mm
  • Total width [mm]: 35 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart