Torque wrench DREMOMETER BC A+S 1/2″40-200Nm

Article no.: 1211013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 1211013
    EAN / GTIN 4002805927441
    Manufacturer number 1211013
    L-Number L60160 2846

    Description

    Description:

    • Technical advantage/Function:
    • Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user
    • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
    • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
    • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
    • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
    • Extremely low wear attributable to reduced forces in a lever mechanism
    • Forged lever chain from our group own quality forge
    • Maximum precision even when subjected to extreme continuous use
    • Long life cycles and tool lives
    • Easy operation - fast and safe torque tightening
    • Single- and double-square drive for controlled bi-directional tightening
    • Use:
    • Controlled screw tightening in the range from 6 - 3000 N·m
    • For use in almost all industrial manufacturing areas
    • Features:
    • With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards
    • Automatic short-path actuation with tactile impulse and audible signal
    • Dual scale with corresponding scale graduation (see table)
    • Type B, BC, C with push-button release
    • Pre-set DREMOMETER for serial production wherever the same value always needs to be applied
    • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
    • Calibration length [mm]: 463 mm
    • Design: A+S fuse
    • Distance housing - square centre: 17,5 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Single square rigid
    • Fixed setting: yes
    • Fuse Output square: Ball lock
    • Head height 1 [mm]: 30 mm
    • Head width 1 [mm]: 35,0 mm
    • Material: Aluminium alloy
    • Precision: +/- 3 %
    • REACH registration available: no
    • Release mechanism: short travel release
    • Scale division [lbf ft]: 5 lbf ft
    • Scale division [Nm]: 5 Nm
    • Scale division: 5
    • Scale type: Dual
    • square drive [metric]: 12,5 mm
    • Target groups:
      • Automotive
      • Industrial
      • Construction & Commercial
      • Military
      • Machinery
      • Railway
      • Oil & Gas
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque range (min./max.) [lbf ft]: 30 lbf ft - 150 lbf ft
    • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
    • Torque spanner type:
      • A+S
      • BC
    • Total height [mm]: 30 mm
    • Total length [mm]: 539 mm
    • Total width [mm]: 35 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart