Torque wrench DREMOMETER T-FS 1/4″ pre-set 10Nm

Article no.: 1948016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1948016
EAN / GTIN 4002805929377
Manufacturer number 1948016
L-Number L60160 2789

Description

Description:

  • Use:
  • Power-saving application for torques which are usually in the range of torque screwdrivers
  • E.g. securing modules on solar power systems, tool supports etc.; wherever the torques are too large for classic torque screwdrivers
  • Features:
  • Torque wrench series with 8 pre-set models for serial production
  • For controlled directional tightening
  • Working accuracy acc. to DIN EN ISO 6789-2:2017 Typ II Class E (+/- 6 %)
  • Lightweight and robust - housing made of a high-quality aluminium alloy
  • With certificate acc. to DIN EN ISO 6789-2:2017, traceable via in-house DAkkS laboratory to national standards
  • Special ranges are available on request

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
  • Distance housing - square centre: 62,5 mm
  • Drive square [inch]: 1/4″
  • Drive type/drive: Single square rigid
  • Fixed setting value: 10 Nm
  • Fixed setting: yes
  • Fuse Output square: Ball lock
  • Material: Aluminium alloy
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale type: without
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Electronics industry
    • Fine mechanics
    • Military
    • Energy
    • Machine construction
    • Cabinet construction
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: - / 10 Nm
  • Total height [mm]: 22 mm
  • Total length [mm]: 100 mm
  • Total width [mm]: 125 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart