{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTAIQGRIP | |
Shank size | 12 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 26.9 mm | |
Overall length L | 100 mm | |
HBH | 8 mm | |
HBL | 25.7 mm | |
WF | 11.4 mm | |
H | 25.5 mm | |
CWN-CWX | 2 mm - 2.4 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHR 12-D22-2-IQ | |
Type of product | Toolholder |
Article number | 273576 12/22 | |
EAN / GTIN | 7291075318159 | |
Manufacturer number | 2302656 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
PENTAIQGRIP PCH-IQ toolholder, right-hand, Shank size / insert size: 12/22mm
on request
In stock
3 pieces in stock
£115.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£70.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£80.57
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Through-coolant | no | no | no | no | no |
Head length L1 | 26.9 mm | 21.4 mm | 33 mm | 33 mm | 30 mm |
Shank size | 12 mm | 12 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar | Boring bar |