PENTAIQGRIP PCH-IQ toolholder 16/22 mm

Article no.: 273576 16/22
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTAIQGRIP
Shank size 16 mm
Application type right-hand
Through-coolant no
Head length L1 26.9 mm
Overall length L 120 mm
HBH 4 mm
HBL 23.2 mm
WF 15.4 mm
H 25.5 mm
CWN-CWX 2 mm - 2.4 mm
axial grooving possible no
Manufacturer's designation PCHR 16-D22-2-IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 273576 16/22
EAN / GTIN 7291075318135
Manufacturer number 2302654

Description

Application:

First choice for parting off up to diameter 40 mm. Grooving is possible.

Suitable for:

Inserts No. 273580273581.

Downloads & documents

From the same series "PENTAIQGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart