{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTAIQGRIP | |
Shank size | 25 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 33.3 mm | |
Overall length L | 135 mm | |
HBH | 8 mm | |
HBL | 33.6 mm | |
WF | 23.7 mm | |
H | 43.5 mm | |
CWN-CWX | 3 mm - 3.2 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHR 25-D40-3-IQ | |
Type of product | Toolholder |
Article number | 273576 25/40 | |
EAN / GTIN | 7291075317978 | |
Manufacturer number | 2302496 |