PCHR 19-D40-3-IQ Grooving and Parting Tools Carrying Inserts with 5 Cutting Edges

Article no.: 2302579
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PENTAIQGRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2302579
    EAN / GTIN 7291075318050
    Manufacturer number 2302579
    L-Number L23920 3171

    Description

    Description:

    • Parting Off Indexable Holders
    • Cutting Width Maximum (CWX): 0.126″
    • Cutting Width Minimum (CWN): 0.118″
    • Overall Height (OAH): 1.7″
    • Overall Length (OAL): 5.32″

    Feature:

    • Cutting Direction (HAND): Right Hand
    • Cutting Width Maximum (CWX): 0.126″
    • Cutting Width Minimum (CWN): 0.118″
    • Head Length (LH): 1.3″
    • Overall Height (OAH): 1.7″
    • Overall Length (OAL): 5.32″
    • Shank Height (H): 3/4″
    • Shank Width (B): 3/4″
    • Work Piece Parting Diameter Maximum (CUTDIA): 1.6″

    Suitable products

    Inserts

    From the same series "PENTAIQGRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart