{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 12 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 16.2 mm | |
Head length L1 | 21.4 mm | |
Overall length L | 100 mm | |
Insert screw | 279815 13 | |
Free length | 1.2 mm | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273910 12 | |
EAN / GTIN | 4045197777263 | |
Manufacturer number | 273910 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grooving toolholder, right-hand, Shank size: 12mm
on request
In stock
6 pieces in stock
£70.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£122.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£80.57
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no |
Overall length L | 100 mm | 100 mm | 100 mm | 100 mm |
Through-coolant | no | no | no | no |
Head length L1 | 21.4 mm | 33 mm | 33 mm | 30 mm |
Shank size | 12 mm | 16 mm | 16 mm | 16 mm |
Application type | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |