{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 30.2 mm | |
Head length L1 | 21.4 mm | |
Overall length L | 150 mm | |
Insert screw | 279815 13 | |
Free length | 1.2 mm | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273910 25 | |
EAN / GTIN | 4045197763907 | |
Manufacturer number | 273910 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Grooving toolholder 25 mm
on request
In stock
23 pieces in stock
£79.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£79.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£89.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£98.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£89.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£98.94
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
Overall length L | 150 | 150 | 120 | 129 | 120 | 129 |
Through-coolant | no | no | yes | yes | yes | no |
Shank size | 25 | 25 | 25 | 25 | 25 | 25 |
Application type | right-hand | left-hand | right-hand | left-hand | left-hand | right-hand |
Functional width L4 | 30.2 | 30.2 | 25 | 25 | 25 | 25 |
Type of product | Boring bar | Boring bar | Boring bar | Clamp toolholder | Boring bar | Clamp toolholder |