KUB Pentron® indexable drill ABS® shank 35,5 mm

Article no.: 236603 35,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 35.5
Drill depth for indexable insert drill up to 4×D
Shank ABS
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 144 mm
Overhang LA 185 mm
ABS® shank ⌀ Ds 63 mm
ISO code indexable insert SOGX 110408 38-...
Pack of insert screws 239652 15IP1 (2.8 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236603 35,5
EAN / GTIN 4047109203143
Manufacturer number U44 63550

Description

Version:

Bore tolerance: D − 0.1 / + 0.3

Application:

With indexable inserts No. 236605236610.

Note:

  • For use only under stable machining conditions.
  • Version 2×D and 3×D with ABS® shank available on request.
  • Offset-axis drilling up to Vmax = 0.25 mm.
  • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
  • Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill ABS® shank 35,5 mm

KUB Pentron® indexable drill ABS® shank 35,5 mm

on request
Available in 2-3 weeks
0 pieces in stock
£711.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
£513.92
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1
Drill depth for indexable insert drill up to 4×D 4×D
Use for drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling
Shank ABS ISO 9766
Pack of insert screws 239652 15IP1 (2.8 Nm) 239700 15IP (2.8 Nm)
Type of product Indexable drill Indexable drill
Overhang LA 185 170

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart