KOMET® Wisselplaat 38-030

Article no.: 236609 38-030
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Stuk
    € 21,72 / Stuk
  • from 10 Stuk
    € 18,10 / Stuk
on request
In stock
23 pieces in stock

Select article variation and quantity

Aanduiding type W80 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 110408-03
    Series KUB Pentron®
    Designation 38-030
    Grade BK8430
    Type Uni
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.13 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236609 38-030
    EAN / GTIN 4047109230323
    Manufacturer number W80 38030.088430

    Application Table

    Alu plastics
    N
    400
    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    160
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    150
    GG(G)
    K
    140
    Uni
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart