{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 25 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 100 mm | |
Overhang LA | 133 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 25 | |
EAN / GTIN | 4047109181694 | |
Manufacturer number | U44 52500 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 25mm
on request
Available in 2-3 weeks
0 pieces in stock
£588.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£414.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£272.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 25 | 25 | 25 | 25 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 8IP (1.3 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 100 mm | 100 mm | 100 mm | 103 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |