KUB Pentron® indexable drill ABS® shank 41 mm

Article no.: 236603 41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 41
Drill depth for indexable insert drill up to 4×D
Shank ABS
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 164 mm
Overhang LA 208 mm
ABS® shank ⌀ Ds 63 mm
ISO code indexable insert SOGX 120408 42-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236603 41
EAN / GTIN 4047109203273
Manufacturer number U44 64100

Description

Version:

Bore tolerance: D − 0.1 / + 0.3

Application:

With indexable inserts No. 236605236610.

Note:

  • For use only under stable machining conditions.
  • Version 2×D and 3×D with ABS® shank available on request.
  • Offset-axis drilling up to Vmax = 0.25 mm.
  • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
  • Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill ABS® shank 41 mm

KUB Pentron® indexable drill ABS® shank 41 mm

on request
Available in 2-3 weeks
0 pieces in stock
£730.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£540.83
plus VAT at the current rate Prices plus delivery costs
Through-coolant yes yes
ISO code indexable insert SOGX 120408 42-... SOGX 130511
Nominal ⌀ D 41 41
Pack of insert screws 239652 20IP (6.3 Nm) 239700 20IP (6.3 Nm)
Reach L1 164 164
Series KUB Pentron® Power Drill
Type of product Indexable drill Indexable drill

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart