{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 30.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 124 mm | |
Overhang LA | 163 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 30,5 | |
EAN / GTIN | 4047109198449 | |
Manufacturer number | U44 63050 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 30,5mm
on request
Available in 2-3 weeks
0 pieces in stock
£693.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£446.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 100408 32-... | SOGX 100408 |
Nominal ⌀ D | 30.5 | 30.5 |
Series | KUB Pentron® | Power Drill |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 163 mm | 148 mm |