{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 31 mm - 31.9 mm | |
Reach L1 | 47 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Iscar item designation | DCN 310-047-32A-1.5D | |
Manufacturer's designation | DCN 310-047-32A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 31 | |
EAN / GTIN | 7291075290660 | |
Manufacturer number | 3203157 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drill body Weldon shank DCN A 31
on request
Available in 4-6 working days
0 pieces in stock
£435.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£409.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 31 ;31.9 | 31 ;31.99 |
Version | 1.5×D | 1.5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 32 |
Reach L1 | 47 | 48 |
Series | SUMOCHAM | HiPer-Drill |