{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Drilling through a stack; Cross drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 12 mm - 12.4 mm | |
Reach L1 | 18 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Iscar item designation | DCN 120-018-16A-1.5D | |
Manufacturer's designation | DCN 120-018-16A-1.5D | |
Type of product | Insdexable Drill |
Article number | 231702 12 | |
EAN / GTIN | 7291075290486 | |
Manufacturer number | 3202494 |
This article |
Recommendations |
||
---|---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 1.5×D, Size: 12
on request
Available in 4-6 working days
0 pieces in stock
£168.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
192.99 £
£123.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
221.95 £
£141.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 12 mm - 12.4 mm | 12 mm - 12.5 mm | 12 mm - 12.5 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 18 mm | 18.8 mm | 18.8 mm |
Type of product | Insdexable Drill | Indexable drill | Indexable drill |